This product requires certification to purchase.

3.5 Ton Cooling - 89,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

International Comfort Products

QuietComfort® PGR5 3.5 Ton Cooling - 89,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #IPGR542090K002K
  • Item #10105658
  • Manufacturer Part #PGR542090K002K
5 out of 5 Customer Rating
Brand image
International Comfort Products

QuietComfort® PGR5 3.5 Ton Cooling - 89,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #IPGR542090K002K
  • Item #10105658
  • Manufacturer Part #PGR542090K002K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
  • Blower and compressor work together for our best cooling dehumidification
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-low NOx models available for California
  • 5-year no hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • Lifetime heat exchanger limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
81.00 %
Application:
Residential
BTU:
42000
BTU Heat Rating:
89000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1400 ft3/min
Collection:
QuietComfort® PGR5
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
73 dB
EER:
12.5
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
44-3/4 in
Horsepower:
1/5 hp
Ignition System:
Direct Spark Ignition
MBH:
42
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16.0
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
447 lb
Width:
47 in