5 Ton Cooling - 89,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
QuietComfort® PGR5 5 Ton Cooling - 89,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
- Blower and compressor work together for our best cooling dehumidification
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Ultra-low NOx models available for California
- 5-year no hassle Replacement™ limited warranty
- 10-year parts limited warranty
- Lifetime heat exchanger limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81 %
- Application:
- Residential
- BTU:
- 60000
- BTU Heat Rating:
- 89000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1750 ft3/min
- Collection:
- QuietComfort® PGR5
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- EER:
- 12.3
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 52-3/4 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 512 lb
- Width:
- 47 in