R-410A Thermal Expansion Valve Kit
R-410A Thermal Expansion Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- A2L Compatible:
- No
- Refrigerant:
- R-410A
- Valve Type:
- Thermal Expansion Valve