R-454B Compressor
R-454B Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- BTU:
- 51000
- Compressor Type:
- Scroll
- OEM Part:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Type:
- IYA51K1EPFV8A1
- Volts:
- 208/230V