2 Ton - 14 SEER - Air Conditioner - Dense Grille - Aluminum Coil
R4A4 Series 2 Ton - 14 SEER - Air Conditioner - Dense Grille - Aluminum Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressors on all models
- Filter drier supplied with every unit for field installation
- Easy access service valves on all models
- External high and low refrigerant service ports
- Only two screws to access control panel
Specifications
- A2L Compatible:
- No
- AMP:
- 14.1
- BTU:
- 24000
- BTU Cooling Rating:
- 23400 Btu/h
- CFM:
- 1881 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- R4A4 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 25-3/4 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 59.68 oz
- Height:
- 35-5/16 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 1881 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 119 lb
- Width:
- 25-3/4 in