This product requires certification to purchase.

1.5 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

R4A5S 1.5 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4A5S18AKAWA
  • Item #9844994
  • Manufacturer Part #R4A5S18AKAWA
5 out of 5 Customer Rating
Brand image
International Comfort Products

R4A5S 1.5 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4A5S18AKAWA
  • Item #9844994
  • Manufacturer Part #R4A5S18AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single stage compressor operation
  • Sound level as low as 73 dB
  • R-410A refrigerant environmentally balanced, non-ozone depleting and low lifetime service cost
  • Internal pressure relief valve
  • Internal thermal overload
  • Filter drier
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
11.4
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
2050 ft3/min
Coil Type:
Aluminum Fin
Collection:
R4A5S
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
25-3/4 in
EER:
13.0
EER2:
13
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
75.2 oz
Height:
28-11/16 in
Horsepower:
1/12 hp
Length:
25-3/4 in
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
2050 cfm
Max Fuse Size:
20
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
112 lb
Width:
25-3/4 in