2 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
R4A5S 2 Ton - up to 16.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single stage compressor operation
- Sound level as low as 73 dB
- R-410A refrigerant environmentally balanced, non-ozone depleting and low lifetime service cost
- Internal pressure relief valve
- Internal thermal overload
- Filter drier
Specifications
- A2L Compatible:
- No
- AMP:
- 12.2
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2600 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- R4A5S
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 25-3/4 in
- EER:
- 13.0
- EER2:
- 13.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 89.6 oz
- Height:
- 35-1/2 in
- Horsepower:
- 1/10 hp
- Length:
- 25-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2600 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 122 lb
- Width:
- 25-3/4 in