This product requires certification to purchase.

5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

International Comfort Products

R4H4 Series 5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #IR4H460GKP
  • Item #8159441
  • Manufacturer Part #R4H460GKP
5 out of 5 Customer Rating
Brand image
International Comfort Products

R4H4 Series 5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #IR4H460GKP
  • Item #8159441
  • Manufacturer Part #R4H460GKP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll compressors on all models
  • Suction line accumulator factory installed
  • Integrated solid state control with time temperature defrost
  • Low pressure switch
  • Copper tube/aluminum fin coil
  • Easy access service valves on all models
  • External high and low refrigerant service port
  • Only two screws to access control panel
  • Factory charged with R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
32
Application:
Residential
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
54500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4470 ft3/min
Coil Type:
Aluminum Fin
Collection:
R4H4 Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
31-3/16 in
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
169.6 oz
HSPF:
8.2
Height:
31-11/16 in
Horsepower:
1/4 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4470 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
212 lb
Width:
31-3/16 in