This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

International Comfort Products

R4H5S Series 1.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4H5S18AKAAA
  • Item #9918288
  • Manufacturer Part #R4H5S18AKAAA
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

R4H5S Series 1.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4H5S18AKAAA
  • Item #9918288
  • Manufacturer Part #R4H5S18AKAAA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Includes filter drier to be field installed
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
2346 ft3/min
Depth
31-3/16 in
Height
28-1/4 in
Liquid Line (OD)
3/8 in
Max CFM
2346 cfm
Suction Line (OD)
5/8 in
Tonnage
1.5 Ton
Weight
135 lb
Width
31-3/16 in
Characteristics & Features
A2L Compatible
No
Coil Type
Aluminum Fin
Collection
R4H5S Series
Compressor Type
Scroll
EER2
12.5
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
94.4 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
13.4
BTU
18000
BTU Cooling Rating
18400 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
EER
12.5
Horsepower
1/12 hp
MBH
18
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
8.1
UL Listed
Yes