This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

International Comfort Products

R4H5S Series 5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4H5S60AKAAA
  • Item #9918294
  • Manufacturer Part #R4H5S60AKAAA
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

R4H5S Series 5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4H5S60AKAAA
  • Item #9918294
  • Manufacturer Part #R4H5S60AKAAA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Includes filter drier to be field installed
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
33.2
Application:
Residential
BTU:
60000
BTU Cooling Rating:
57000 Btu/h
CFM:
4779
Coil Type:
Aluminum Fin
Collection:
R4H5S Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
35
EER:
12.0
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
220.48
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
38-7/8
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
4779
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
253
Width:
35