This product requires certification to purchase.

60K BTU/h Single Stage Furnace

International Comfort Products

R96MSN 60K BTU/h Single Stage Furnace

  • Fast #
  • Part #IR96MSN0401712A
  • Item #10037576
  • Manufacturer Part #R96MSN0401712A
5 out of 5 Customer Rating
Brand image
International Comfort Products

R96MSN 60K BTU/h Single Stage Furnace

  • Fast #
  • Part #IR96MSN0401712A
  • Item #10037576
  • Manufacturer Part #R96MSN0401712A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
96.70 %
BTU:
40000
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1075 ft3/min
Collection:
R96MSN
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Ignition System:
Silicon Nitride Direct Ignition
MBH:
40
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Tonnage:
3.5 Ton
Vent Type:
Direct Vent
Volts:
110/125/1/60V
Weight:
131.5 lb
Width:
17-1/2 in