This product requires certification to purchase.

6 Tons Commercial Packaged Heat Pump

International Comfort Products

RGS Series 6 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #IRGS072LECA0AAA
  • Item #4029047
  • Manufacturer Part #RGS072LECA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

RGS Series 6 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #IRGS072LECA0AAA
  • Item #4029047
  • Manufacturer Part #RGS072LECA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Single scroll compressor with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Single-stage cooling capacity control
  • High and low pressure switches
  • 2 inch filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
70000 Btu/h
BTU Heat Rating:
150000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RGS Series
Compressor Stages:
2H/1C
Configuration:
Convertible
EER:
11.0
Energy Star Compliant:
No
Height:
41-19/50 in
Horsepower:
1/4 hp
Length:
74-19/50 in
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Tonnage:
6 Ton
UL Listed:
Yes
Volts:
460V
Weight:
652 lb
Width:
46-3/4 in