7.5 Ton - 13 SEER - Multi-Stage - Packaged Gas/Electric Rooftop Unit - Medium Heat - 230V
RGS Series 7.5 Ton - 13 SEER - Multi-Stage - Packaged Gas/Electric Rooftop Unit - Medium Heat - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Commercial
- BTU:
- 224000
- Coil Type:
- Aluminum Fin
- Collection:
- RGS Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1/4 hp
- IEER:
- 12.7
- IEER Range:
- 0 - 13.0
- Length:
- 88-1/8 in
- MBH:
- 224
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V