10 Ton 118 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
RGV Series 10 Ton 118 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 118000
- Coil Type:
- Evaporator
- Collection:
- RGV Series
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 1/4 hp
- IEER:
- 15
- IEER Range:
- 14.0 - 99.9
- Length:
- 88-1/8 in
- MBH:
- 118
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- 2C
- Tonnage:
- 10 Ton
- Tonnage:
- 10 Ton
- Volts:
- 460V