12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 460V - High Heat
RGV Series 12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 460V - High Heat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- Application:
- Commercial
- BTU:
- 142000
- BTU Cooling Rating:
- 76000 Btu/h
- BTU Heat Rating:
- 142000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- RGV Series
- Compressor Type:
- Scroll
- EER:
- 10.6
- ETL Listed:
- Yes
- HSPF:
- 3.2
- Heat Exchanger Type:
- Stainless Steel
- IEER:
- 16.2
- IEER Range:
- 14.0 - 99.9
- Input (MBH):
- 240 MBH
- MBH:
- 240
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 10.6
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- Type:
- IRGV150LF2A0AAA
- Volts:
- 460V
- Watts:
- 12.7