This product requires certification to purchase.

14 SEER 5 Tons Single Stage Aluminum Fin Packaged Gas/Electric

International Comfort Products

RGV Series 14 SEER 5 Tons Single Stage Aluminum Fin Packaged Gas/Electric

  • Fast #
  • Part #IRGV060HEFA0AAA
  • Item #7848249
  • Manufacturer Part #RGV060HEFA0AAA
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

RGV Series 14 SEER 5 Tons Single Stage Aluminum Fin Packaged Gas/Electric

  • Fast #
  • Part #IRGV060HEFA0AAA
  • Item #7848249
  • Manufacturer Part #RGV060HEFA0AAA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81
AMP:
31, 45
Application:
Commercial
BTU:
60000
BTU Cooling Rating:
58500 Btu/h
BTU Heat Rating:
130000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
2500
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Depth:
74-1/2
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
33-1/2
Horsepower:
1/4 hp
Length:
74-3/8
MBH:
130
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Stages:
1C
Tonnage:
5 Ton
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
5.3
Weight:
596
Width:
46-5/8