This product requires certification to purchase.

3 Ton - 14 SEER - Multi-Speed - Packaged Gas/Electric - 230V

International Comfort Products

RGV Series 3 Ton - 14 SEER - Multi-Speed - Packaged Gas/Electric - 230V

  • Fast #
  • Part #IRGV036HLFA0AAA
  • Item #7957771
  • Manufacturer Part #RGV036HLFA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

RGV Series 3 Ton - 14 SEER - Multi-Speed - Packaged Gas/Electric - 230V

  • Fast #
  • Part #IRGV036HLFA0AAA
  • Item #7957771
  • Manufacturer Part #RGV036HLFA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 80
Application:
Commercial
BTU:
36000
BTU Cooling Rating:
35400 Btu/h
BTU Heat Rating:
89000 Btu/h
Blower Type:
Direct Drive
CFM:
2000 ft3/min
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
EER:
12.0
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Height:
33-3/8 in
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
36 MBH
Length:
74-3/8 in
MBH:
36
Max Fuse Size:
45
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1473
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
1C
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Watts:
190 W
Weight:
490 lb
Width:
46-3/4 in