3 Ton - 14 SEER - Ultra Low NOx - Packaged Gas/Electric - 230V
RGV Series 3 Ton - 14 SEER - Ultra Low NOx - Packaged Gas/Electric - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Evaporator
- Collection:
- RGV Series
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1/4 hp
- Length:
- 74-3/8 in
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- 1C
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- Volts:
- 208/230V