This product requires certification to purchase.

4 Ton 208/230V Three Phase Commercial Packaged Gas/Electric Unit

International Comfort Products

RGV Series 4 Ton 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV048HEFA0AAA
  • Item #7848236
  • Manufacturer Part #RGV048HEFA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

RGV Series 4 Ton 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV048HEFA0AAA
  • Item #7848236
  • Manufacturer Part #RGV048HEFA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
0.14, 100, 15, 20, 80
Application:
Commercial
BTU:
48000
BTU Cooling Rating:
47000 Btu/h
BTU Heat Rating:
130000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
EER:
11.6
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
33-3/8
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
48 MBH
Length:
74-3/8
MBH:
130
Max CFM:
2440
Max Fuse Size:
45
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
2660
Refrigerant:
R-410A
SEER:
14.0
Stages:
1C
Tonnage:
4 Ton
Tonnage:
4 Ton
UL Listed:
UL 1995
Volts:
208/230V
Watts:
275
Width:
46-5/8