4 Ton 48 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit
RGV Series 4 Ton 48 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Aluminum Fin
- Collection:
- RGV Series
- Decibel Rating (dB):
- 85.6 dB
- Factory Std. Refrigerant Charge:
- 10 oz
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 18/25 hp
- IEER:
- 15.2
- Length:
- 74-3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- Volts:
- 208/230V