This product requires certification to purchase.

6 Ton 72 MBH 230V Commercial Packaged Gas/Electric Unit

International Comfort Products

RGV Series 6 Ton 72 MBH 230V Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV072HEFA0AAA
  • Item #7848248
  • Manufacturer Part #RGV072HEFA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

RGV Series 6 Ton 72 MBH 230V Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV072HEFA0AAA
  • Item #7848248
  • Manufacturer Part #RGV072HEFA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
Application:
Commercial
BTU:
72000
BTU Cooling Rating:
70000 Btu/h
BTU Heat Rating:
150000 Btu/h
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
41-3/8 in
Horsepower:
1/4 hp
Length:
74-3/8 in
MBH:
150
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
2C
Tonnage:
6 Ton
Tonnage:
6 Ton
UL Listed:
No
Volts:
208/230V
Width:
46-5/8 in