This product requires certification to purchase.

7.5 Ton 86 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

International Comfort Products

RGV Series 7.5 Ton 86 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV090HF2A0AAA
  • Item #9879300
  • Manufacturer Part #RGV090HF2A0AAA
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

RGV Series 7.5 Ton 86 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV090HF2A0AAA
  • Item #9879300
  • Manufacturer Part #RGV090HF2A0AAA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
86000
Coil Type:
Evaporator
Collection:
RGV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
1/4 hp
IEER:
15
IEER Range:
14.0 - 99.9
Length:
88-1/8
MBH:
86
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
2C
Tonnage:
7.5 Ton
Tonnage:
7.5 Ton
Volts:
208/230V