This product requires certification to purchase.

5 Tons 230V Commercial Packaged Gas/Electric Unit

International Comfort Products

RGW Series 5 Tons 230V Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGW060HGFA0AAA
  • Item #9523412
  • Manufacturer Part #RGW060HGFA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

RGW Series 5 Tons 230V Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGW060HGFA0AAA
  • Item #9523412
  • Manufacturer Part #RGW060HGFA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Evaporator
Collection:
RGW Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
1/4 hp
Length:
74-3/8
MBH:
130
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16.0
Stages:
2C
Tonnage:
5 Ton
Tonnage:
5 Ton
Volts:
208/230V