6 Ton - Packaged Heat Pump - 208/230V - 3 Phase
RHW Series 6 Ton - Packaged Heat Pump - 208/230V - 3 Phase
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Rooftop
- Blower Type:
- Direct Drive
- Coil Type:
- Aluminum Fin
- Collection:
- RHW Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 280
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 6 Ton
- Tonnage:
- 6 Ton
- Type:
- IRHW072H02A0AAA
- Volts:
- 230V