Standard Evaporator Air Conditioner 8 in. Coil
Standard Evaporator Air Conditioner 8 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 8 in
- Length:
- 26 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Width:
- 8 in