Supplementary Heating Kit 208/230V
Supplementary Heating Kit 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Comfortmaker
Specifications
- AMP:
- 36.1, 41.7
- Fits Model:
- Model 50VG-A
- Height:
- 9
- Length:
- 24
- Volts:
- 208/230V
- Watts:
- 10
- Width:
- 16