Supplementary Heating Kit 208/230V
Supplementary Heating Kit 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Day & Night®
Specifications
- AMP:
- 18, 20.8
- BTU:
- 17060
- Fits Model:
- 50ZHB/C, 50ZPB/C/D, PA3Z-A, PA4Z, PAC24-60, PAJ4, PH3Z-A, PH4Z, PHJ4, PHP24-42, WJA4, WJH4
- Height:
- 9
- Length:
- 24
- MBH:
- 17.06
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 5
- Width:
- 16