Supplementary Heating Kit 208/240V
Supplementary Heating Kit 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Comfortmaker
Specifications
- AMP:
- 18.1, 20.8
- Fits Model:
- Model 50VG-A
- Height:
- 6 in
- Length:
- 30 in
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 20 in