Temperature Limit Switch - 22 to 155 Deg F
Temperature Limit Switch - 22 to 155 Deg F
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- OEM Part:
- Yes
- Product Type:
- Temperature Switch, Limit Switch
- Temperature Range:
- 22 to 155 Deg F