2 Ton 13.5 SEER R-410A Packaged Heat Pump
Tempstar® 2 Ton 13.5 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 19.7, 12.8, 58.3
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 23800 Btu/h
- Coil Type:
- Evaporator
- Collection:
- Tempstar®
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 73 dB
- Depth:
- 32 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 30 in
- Horsepower:
- 1/8 hp
- MBH:
- 24
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.5
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 263 lb
- Width:
- 51 in