This product requires certification to purchase.

2.5 Ton 13.5 SEER R-410A Packaged Heat Pump

International Comfort Products

Tempstar® 2.5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ330000KTP0A
  • Item #4009987
  • Manufacturer Part #PHJ330000KTP0A
4.4 out of 5 Customer Rating
Brand image
International Comfort Products

Tempstar® 2.5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ330000KTP0A
  • Item #4009987
  • Manufacturer Part #PHJ330000KTP0A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
21.3, 14.1, 73
BTU Cooling Rating:
28800 Btu/h
BTU Heat Rating:
28600 Btu/h
Coil Type:
Evaporator
Collection:
Tempstar®
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
74 dB
Depth:
32
EER:
11.5
Energy Star Compliant:
No
HSPF:
7.7
Height:
30
Horsepower:
1/8 hp
MBH:
28.8
Max CFM:
2000
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.5
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
264
Width:
51