This product requires certification to purchase.

3 Ton 15 SEER R-410A Packaged Heat Pump

International Comfort Products

Tempstar® 3 Ton 15 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD536000KTP0C
  • Item #4038901
  • Manufacturer Part #PHD536000KTP0C
4.2 out of 5 Customer Rating
Brand image
International Comfort Products

Tempstar® 3 Ton 15 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD536000KTP0C
  • Item #4038901
  • Manufacturer Part #PHD536000KTP0C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two stage scroll compressors standard on all models with two stages of cooling and heating
  • Installs easily on a rooftop or at ground level
  • Easy three-panel accessibility for maintenance and installation
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
34600 Btu/h
BTU Heat Rating:
33600 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
Tempstar®
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
75 dB
Depth:
44-1/8
EER:
12.0
HSPF:
8.0
Height:
48-3/4
Horsepower:
1/8 hp
MBH:
34.6
Max CFM:
2800
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
464
Width:
48-3/16