4 Ton - Standard - Aluminum and Copper - Evaporator - Coil
Tempstar® 4 Ton - Standard - Aluminum and Copper - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1710
- Coating:
- Tin
- Coil Type:
- Evaporator
- Collection:
- Tempstar®
- Configuration:
- Standard
- Depth:
- 44-1/8
- Height:
- 44-3/4
- Indoor Outdoor:
- Indoor
- MBH:
- 48
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Weight:
- 429
- Width:
- 48-3/16