THERMISTOR ASY OST
THERMISTOR ASY OST
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- Depth:
- 7-1/4
- Length:
- 21-3/5
- Type:
- I1188027
- UPC:
- 823960387017