Tin Plated Coil Assembly for PGD348115KTP0C1 Packaged Gas or Electric Unit
Tin Plated Coil Assembly for PGD348115KTP0C1 Packaged Gas or Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Documents
Specifications
- A2L Compatible:
- No
- Coating:
- Tin
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 24-1/4 in