Upflow Electric Furnace
Upflow Electric Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 30
- BTU:
- 17060
- BTU Heat Rating:
- 15700 Btu/h
- Configuration:
- Upflow
- Energy Star Compliant:
- No
- Height:
- 8
- Length:
- 19
- MBH:
- 17.06
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 2 - 5 Ton
- Tonnage:
- 2 - 5 Ton
- Volts:
- 230V
- Watts:
- 5
- Weight:
- 5
- Width:
- 11