This product requires certification to purchase.

33 x 22 in. 4 Hole Acrylic 2 Bowl Kitchen Sink in Black

International Thermocast

33 x 22 in. 4 Hole Acrylic 2 Bowl Kitchen Sink in Black

  • Fast #
  • Part #I540BK
  • Item #1635893
  • Manufacturer Part #540-99
5 out of 5 Customer Rating
International Thermocast

33 x 22 in. 4 Hole Acrylic 2 Bowl Kitchen Sink in Black

  • Fast #
  • Part #I540BK
  • Item #1635893
  • Manufacturer Part #540-99
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Number of Bowls:
2
Number of Holes:
4 Hole
Sink Material:
Acrylic
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in