This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. Straight Jobber 1 Piece

International Tool Manufacturing

1/2 x 1/2 x 1/2 in. Straight Jobber 1 Piece

  • Fast #
  • Part #I206US3264
  • Item #2397819
  • Manufacturer Part #206US3264
3.6 out of 5 Customer Rating
Brand image
International Tool Manufacturing

1/2 x 1/2 x 1/2 in. Straight Jobber 1 Piece

  • Fast #
  • Part #I206US3264
  • Item #2397819
  • Manufacturer Part #206US3264
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Drill Bit Type:
Jobber
Length:
6 in
Magnetic:
No
Material:
Steel, Cast Iron, Stainless Steel
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Straight