This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Round Masonry 1 Piece

International Tool Manufacturing

1/4 x 1/4 x 1/4 in. Round Masonry 1 Piece

  • Fast #
  • Part #I601GL1664
  • Item #4512663
  • Manufacturer Part #601GL1664
3.4 out of 5 Customer Rating
Brand image
International Tool Manufacturing

1/4 x 1/4 x 1/4 in. Round Masonry 1 Piece

  • Fast #
  • Part #I601GL1664
  • Item #4512663
  • Manufacturer Part #601GL1664
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Masonry
Length:
3 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Round
UPC:
703652476147