5/8 x 5/8 x 3/8 in. Round Twist 1 Piece
5/8 x 5/8 x 3/8 in. Round Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 5/8 in
- Bit Sizes:
- 5/8 in
- Coating:
- Black Oxide
- Drill Bit Type:
- Twist
- Length:
- 6
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8
- Shank Style:
- Round
- UPC:
- 703652840429