7/16 x 7/16 x 7/16 in. Straight Jobber 1 Piece
7/16 x 7/16 x 7/16 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 7/16 in
- Bit Sizes:
- 7/16 in
- Coating:
- Black, Gold
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16
- Shank Style:
- Straight
- UPC:
- 703652468265