2 in. 150 psi MNPT Connector Ventomat Air Valve
Series RGX 2 in. 150 psi MNPT Connector Ventomat Air Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High capacity air discharge during pipeline filling
- High volume air intake for vacuum break purposes, both during draining of water pipelines and/or column separations
- Independent third-party tested
- Controlled pressurized air discharge releases air when pipelines are fully-charged
- Surge relief prevents pipeline bursts during pump trip & rapid pipeline filling
Specifications
- ASME:
- ASME B16.5
- Collection:
- Series RGX
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Material:
- Stainless Steel
- Pressure - Maximum:
- 145 psi
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve