12V Deep Cycle Battery
12V Deep Cycle Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Group size 31M
- 12 months warranty
- 675 cold cranking amps (CCA)
- 210 reserve capacity (RC)@25 amps
Documents
Specifications
- AMP:
- 25, 675
- Battery Size:
- 12V
- Battery Type:
- Deep Cycle
- Height:
- 9-5/8
- Length:
- 13
- UL Listed:
- No
- Weight:
- 59.7
- Width:
- 6-11/16