110 yd. x 3 in. Polypropylene Hot Melt Carton Sealing Tape in Clear
110 yd. x 3 in. Polypropylene Hot Melt Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tensile Strength MD: 24#/in
- Peel Adhesion (oz/in): 28
- General purpose, hand roll
- Color: Clear
- 72 mm x 100 m
- Elongation (%): 90 100
Specifications
- Application:
- Multi-purpose, Bundling
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 110 yd
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 24
- Product Type:
- Seal Tape
- Thickness:
- 1.6 mil
- UL Listed:
- No
- Width:
- 3 in