18mm x 54.8m Crepe Paper Utility Grade Masking Tape in Natural
18mm x 54.8m Crepe Paper Utility Grade Masking Tape in Natural
Package Quantity Info:
Roll: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 54.8 m
- Material:
- Crepe Paper
- Material Type:
- Crepe
- Maximum Temperature:
- 180
- Product Type:
- Masking Tape
- Temperature Range:
- 50 to 180 Deg F
- Tensile Strength:
- 22 lbs/inch
- Thickness:
- 5 mil
- Width:
- 18 mm