18mm x 55m Polypropylene Filament Tape in Clear Blue (Case of 48)
18mm x 55m Polypropylene Filament Tape in Clear Blue (Case of 48)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Bundling
- Color Finish Category:
- Blues
- Color Finish Name:
- Clear Blue
- Length:
- 54.8 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 48
- Product Type:
- Strapping Tape
- Thickness:
- 2 mil
- Width:
- 18 mm