54-4/5m x 71/100 in. Plastic Tape in White
197 Series 54-4/5m x 71/100 in. Plastic Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Offers excellent long lasting bond and shear adhesion to a variety of surfaces
- Available in clear, white, and black
- Color: White
- 94# mono-oriented tensilized polypropylene tape designed to work in most unitizing and palletizing applications
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 197 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 55 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Strapping Tape
- Size:
- 55 m x 71/100 in
- Tensile Strength:
- 100 lbs/inch
- Thickness:
- 2.7 mil
- UL Listed:
- No
- Width:
- 71/100 in