2-83/100 x 3-47/50 in. 2.5 mil Synthetic Rubber and Resin Carton Sealing Tape in Clear
2-83/100 x 3-47/50 in. 2.5 mil Synthetic Rubber and Resin Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing (Cast Film): 1.6 mil
- Adhesive: Synthetic Rubber/Resin
- Total Thickness: 2.5mil
- Color: Clear, Tan
- Size: 72 mm x 100M
- The better choice for sealing high percentage recycled corrugate boxes, and other heavy weight or bulky box sealing, package repair and bundling applications down to 35°F and exposed to a wide variety of shipping hazards and stress
- Elongation (% at break): 140%
- Tensile Strength: 28 lbs./in of width
Specifications
- Color Finish Name:
- Clear
- Length:
- 3-47/50 in
- Material:
- Synthetic Rubber, Resin
- Package Quantity:
- Case of 24
- Product Type:
- Seal Tape
- Tensile Strength:
- 28 lbs/inch
- Thickness:
- 2.5 mil
- UL Listed:
- No
- Width:
- 2-83/100 in