100m x 1-89/100 in. Acrylic Carton Sealing Tape in Clear
300 Series 100m x 1-89/100 in. Acrylic Carton Sealing Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Total Thickness: 1.85 mil (0.047 mm)
- Backing (Blown BOPP Film): 1.0 mil (0.025 mm)
- Adhesive: Emulsion Acrylic
- Tensile Strength: 25 lbs./in of width
- Elongation (% at break): 80
- Size: 48 mm x 100 M
- Application Temperature Range: +32°F ~ +150°F
- Provides excellent clarity, high shear strength to prevent “flagging,” superior quick-stick performance, and controlled unwind to facilitate dispensing on manual or automatic case sealing machines.
- Color: Clear, Tan
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 300 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Package Quantity:
- Case of 36
- Product Type:
- Seal Tape
- Temperature Range:
- 32 to 150 Deg F
- Tensile Strength:
- 25 lbs/inch
- Thickness:
- 1.85 mil
- UL Listed:
- No
- Width:
- 1-89/100 in