375 ft. x 72mm Adhesive Paper Water Activated Tape in Natural (Case of 8)
375 ft. x 72mm Adhesive Paper Water Activated Tape in Natural (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Laminating adhesive is a 14 lbs. high melt index polypropylene based copolymer
- Used for two strip sealing cartons top and bottom
- Top ply and bottom ply are both 23 lb. natural Kraft paper (virgin fibers)
- Recommended for use on light weight to average cartons up to 30 pounds
- Works well on recycled cartons and non-unitized loads
Documents
Specifications
- Application:
- Packaging
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 375 ft
- Material:
- Paper
- Material Type:
- Fiberglass Reinforced Kraft
- Package Quantity:
- Case of 8
- Size:
- 72 mm x 375 ft
- Tensile Strength:
- 74 lbs/inch
- Thickness:
- 6.3 mil
- Width:
- 72 mm